Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill R.060 1"X2-1/4, Number of Flutes: 4

Melin Tool Company Carbide Hp End Mill R.060 1"X2-1/4,  Number of Flutes: 4 VXMG4T-3232-R060L-SL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$341.60
  • Item: Carbide Hp End Mill R.060 1"X2-1/4
  • End Mill Style: Radius
  • Number of Flutes: 4
See full product details
This item ships free.
Total: $341.60

Melin Tool Company #VXMG4T-3232-R060L-SL Specifications

  • Item: Carbide Hp End Mill R.060 1"X2-1/4
  • End Mill Style: Radius
  • Number of Flutes: 4
  • Single End/Double End: Single End
  • Shank Dia.: 1"
  • Finish: nACRo
  • Milling Dia.: 1"
  • Length of Cut: 2-1/4"
  • Overall Length: 5"
  • End Mill Material: Carbide
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill R.060 1"X2-1/4

Reviews of Melin Tool Company #VXMG4T-3232-R060L-SL