Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill R1.0mm 25mmx26mm, Overall Length: 110 mm

Melin Tool Company Carbide Hp End Mill R1.0mm 25mmx26mm,  Overall Length: 110 mm HVMG2-M25M25-R1.0-TICN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$366.47
  • Item: Carbide Hp End Mill R1.0mm 25mmx26mm
  • End Mill Material: Carbide
  • Shank Dia.: 25 mm
See full product details
This item ships free.
Total: $366.47

Melin Tool Company #HVMG2-M25M25-R1.0-TICN Specifications

  • Item: Carbide Hp End Mill R1.0mm 25mmx26mm
  • End Mill Material: Carbide
  • Shank Dia.: 25 mm
  • Milling Dia.: 25 mm
  • Finish: TiCN
  • Number of Flutes: 2
  • Overall Length: 110 mm
  • Single End/Double End: Single End
  • End Mill Style: Radius
  • Length of Cut: 26 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill R1.0mm 25mmx26mm

Reviews of Melin Tool Company #HVMG2-M25M25-R1.0-TICN