Melin Tool Co
Carbide Hp End Mill R.125mm 8mmx20mm
Mfr # ELMG-M8M8-ZRN
Zoro # G4494189
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish ZRN
- Length of Cut 20 mm
- End Mill Material Powdered Metal
Explore More Products
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: ZRN ELMG-808-L-ZRN
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius ELMG-2020-L
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" ELMG-2020
- MELIN TOOL CO Carbide Hp End Mill, R0.125mm, 16mmx32mm, Number of Flutes: 3 ELMG-M16M16-TICN
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, Number of Flutes: 3 EMG35-1212
- MELIN TOOL CO Carbide HP End Mill, .060 rad, 1" x 3/4" HVMG3-3232-R060-ZRN
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 13862509N
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm 13847240R.039
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/4x2-1/2 C60456
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 C61666
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/4 13875000
- Melin Tool Co End Mills