Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill R1.5mm 16mmx18mm

Melin Tool Company Carbide Hp End Mill R1.5mm 16mmx18mm HVMG2-M16M16-L1R1.5-ZRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$197.46
  • Item: Carbide Hp End Mill R1.5mm 16mmx18mm
  • End Mill Style: Radius
  • End Mill Material: Carbide
See full product details
This item ships free.
Total: $197.46

Melin Tool Company #HVMG2-M16M16-L1R1.5-ZRN Specifications

  • Item: Carbide Hp End Mill R1.5mm 16mmx18mm
  • End Mill Style: Radius
  • End Mill Material: Carbide
  • Length of Cut: 18 mm
  • Milling Dia.: 16 mm
  • Single End/Double End: Single End
  • Number of Flutes: 2
  • Shank Dia.: 16 mm
  • Finish: ZRN
  • Overall Length: 150 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill R1.5mm 16mmx18mm

Reviews of Melin Tool Company #HVMG2-M16M16-L1R1.5-ZRN