Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill, R2.00mm, 25mmx38mm, Number of Flutes: 2

Feedback Help us improve our product images
$274.26
  • Item: Carbide Hp End Mill,R2.00mm,25mmx38mm
  • Single End/Double End: Single End
  • Number of Flutes: 2
See full product details
This item ships free.
Total: $274.26

Melin Tool Company #AXMG45-M25M25-L1R2.0-ZRN Specifications

  • Item: Carbide Hp End Mill,R2.00mm,25mmx38mm
  • Single End/Double End: Single End
  • Number of Flutes: 2
  • Shank Dia.: 25 mm
  • Overall Length: 100 mm
  • Length of Cut: 38 mm
  • End Mill Material: Carbide
  • Finish: ZRN
  • End Mill Style: Radius
  • Milling Dia.: 25 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill,R2.00mm,25mmx38mm

Reviews of Melin Tool Company #AXMG45-M25M25-L1R2.0-ZRN