Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill R2.0mm 18mmx32mm, Finish: TiCN

Feedback Help us improve our product images
$207.60
  • Item: Carbide Hp End Mill R2.0mm 18mmx32mm
  • End Mill Style: Radius
  • Overall Length: 127 mm
See full product details
This item ships free.
Total: $207.60

Melin Tool Company #AXMG45-M18M18-L2R2.0-TICN Specifications

  • Item: Carbide Hp End Mill R2.0mm 18mmx32mm
  • End Mill Style: Radius
  • Overall Length: 127 mm
  • Finish: TiCN
  • Milling Dia.: 18 mm
  • Shank Dia.: 18 mm
  • Number of Flutes: 2
  • Length of Cut: 32 mm
  • End Mill Material: Carbide
  • Single End/Double End: Single End
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill R2.0mm 18mmx32mm

Reviews of Melin Tool Company #AXMG45-M18M18-L2R2.0-TICN