customer-service Help
Melin Tool Company

Carbide Hp End Mill R3.0mm 25mmx26mm

Melin Tool Company Carbide Hp End Mill R3.0mm 25mmx26mm HVMG2-M25M25-L1R3.0-ZRN
Tap to zoom
Hover or click to zoom
$426.91
  • Item: Carbide Hp End Mill R3.0mm 25mmx26mm
  • End Mill Material: Carbide
  • End Mill Style: Radius
See full product details
This item ships free.

Total: $426.91

Melin Tool Company #HVMG2-M25M25-L1R3.0-ZRN Specifications

  • Item: Carbide Hp End Mill R3.0mm 25mmx26mm
  • End Mill Material: Carbide
  • End Mill Style: Radius
  • Length of Cut: 26 mm
  • Milling Dia.: 25 mm
  • Single End/Double End: Single End
  • Overall Length: 145 mm
  • Shank Dia.: 25 mm
  • Finish: ZRN
  • Number of Flutes: 2
  • Country of Origin (subject to change): United States

Description

Carbide Hp End Mill R3.0mm 25mmx26mm

Reviews of Melin Tool Company #HVMG2-M25M25-L1R3.0-ZRN