Melin Tool Company

Carbide HP End Mill, Square, 1/4" x 3/8", Finish: nACRo

Melin Tool Company Carbide HP End Mill,  Square,  1/4" x 3/8",  Finish: nACRo VXMG4T-808-NRS
Hover or click to zoom Tap to zoom
$23.86
  • End Mill Material: Carbide
  • Number of Flutes: 4
  • Shank Dia.: 1/4"
See full product details
Orders over $75 ship free.

Total: $23.86

Melin Tool Company #VXMG4T-808-NRS Specifications

  • End Mill Material: Carbide
  • Number of Flutes: 4
  • Shank Dia.: 1/4"
  • Item: Carbide HP End Mill,Square,1/4" x 3/8"
  • Overall Length: 2"
  • End Mill Style: Radius
  • Milling Dia.: 1/4"
  • Single End/Double End: Single End
  • Length of Cut: 3/8"
  • Finish: nACRo
  • Country of Origin (subject to change): United States

Description

Carbide HP End Mill,Square,1/4 In. x 3/8 In.

Reviews of Melin Tool Company #VXMG4T-808-NRS