Melin Tool Co
Coarse-Rougher End Mill, Sqr, 1" x 4", Number of Flutes: 5
- Zoro #: G5334520
- Mfr #: CRP-3232-L
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 5
- Length of Cut: 4"
- Single End/Double End: Single End
- Shank Dia.: 1"
- Overall Length: 6-1/2"
- Item: Coarse-Rougher End Mill,Sqr,1" x 4"
- Finish: Uncoated
$122.50
Subtotal: $122.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CRP-3232-L Specifications
- Zoro #: G5334520
- Mfr #: CRP-3232-L
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 5
- Length of Cut: 4"
- Single End/Double End: Single End
- Shank Dia.: 1"
- Overall Length: 6-1/2"
- Item: Coarse-Rougher End Mill,Sqr,1" x 4"
- Finish: Uncoated
- Milling Dia.: 1"
- End Mill Style: Chamfer
- Country of Origin (subject to change): United States
Description
Coarse-Rougher End Mill,Sqr,1 In. x 4 In.
Reviews of Melin Tool Co #CRP-3232-L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-3/16" x 1-5/8, Number of Flutes: 6 CC-2438
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16 x 13/16, Number of Flutes: 5 GMG-1010-ALTIN
- MELIN TOOL CO End Mill, HP, Carbide, Square, 6mm x 20mm, Number of Flutes: 9 VXMG9-M6M6-NR
- MELIN TOOL CO End Mill, HP, Carbide, Square, 1/2" x 1-5/8 VXMG5T-1616-NRML
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated CR-2432-L
- MELIN TOOL CO Carbide HP End Mill, Square, 1-1/4" x 2", Number of Flutes: 5 GMG-4040
- MELIN TOOL CO End Mill, 5/16" x 3/8 21456
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4 EMG40-808-ALTIN
- MELIN TOOL CO End Mill, 5/8" x 5/8 21520
- PROTOTYP Advance MC716-04.8W3A-WJ30TF MC716-04.8W3A-WJ30TF
- HARVEY TOOL Miniature End Mill - Square - Long Flute 810393
- Melin Tool Co End Mills