Skip to Main Content
customer-service Help
Melin Tool Company

Cobalt End Mill, 3 Flutes, 1in dia.

Melin Tool Company Cobalt End Mill, 3 Flutes, 1in dia. 15668
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$92.04
  • Dimension Type: Fractional Inch
  • Overall Length: 5 1/2 in
  • Milling Diameter: 1"
See full product details
This item ships free.
Total: $92.04

Melin Tool Company #15668 Specifications

  • Dimension Type: Fractional Inch
  • Overall Length: 5 1/2 in
  • Milling Diameter: 1"
  • End Mill Material: Cobalt
  • Shank Dia.: 1 in
  • Number of Flutes: 3
  • Length of Cut: 3 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Helix Angle: 35 Degrees
  • Cutting Direction: Right Hand
  • Grade: General Purpose
  • Item: Corner Chamfer End Mill
  • Finish: Bright (Uncoated)
  • End Mill Style: Corner Chamfer
  • List Number: ERP
  • Milling Dia.: 1"
  • End Mill Application: Roughing
  • Shank Type: Straight
  • Material Grade - Machining: General Purpose
  • Finish - Machining: Bright (Uncoated)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corner Chamfer End Mill, Bright (Uncoated), 3 in

Reviews of Melin Tool Company #15668