Melin Tool Co
Cobalt End Mill, 4 Flutes, 3/4in dia.
Mfr # 52586
Zoro # G8916433
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 3 7/8 in
- Milling Diameter 3/4"
- End Mill Material Cobalt
- Shank Dia. 3/4 in
Explore More Products
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 BC-3/8
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 CMG4-808-90-ALTIN
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 BC-1
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 CMG2-808-90
- MELIN TOOL CO Back Chamfer Mill, Sqr, 1/2" x .125 BC-1/2
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 BC-3/4
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/4"X5/8 CMG4-2424-60
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 CMG4-1212-60
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 1/4"X1/8, Number of Flutes: 2 CMG2-808-60
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated 5553301
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" C61119
- Melin Tool Co End Mills