customer-service Help
Melin Tool Company

Cobalt End Mill, 4 Flutes, 3/8in dia.

Melin Tool Company Cobalt End Mill, 4 Flutes, 3/8in dia. 27678
Tap to zoom
Hover or click to zoom
$40.82
  • Dimension Type: Fractional Inch
  • Overall Length: 3 1/4 in
  • Milling Diameter: 3/8"
See full product details
Orders over $75 ship free.

Total: $40.82

Melin Tool Company #27678 Specifications

  • Dimension Type: Fractional Inch
  • Overall Length: 3 1/4 in
  • Milling Diameter: 3/8"
  • End Mill Material: Cobalt
  • Shank Dia.: 3/8 in
  • Number of Flutes: 4
  • Length of Cut: 1 1/2 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Helix Angle: 30 Degrees
  • Cutting Direction: Right Hand
  • List Number: CCFP
  • Finish: Tin
  • End Mill Application: Roughing
  • Item: Corner Chamfer End Mill
  • Shank Type: Straight
  • End Mill Style: Corner Chamfer
  • Milling Dia.: 3/8"
  • Grade: General Purpose
  • Corner Radius: 0.000"
  • Material Grade - Machining: General Purpose
  • Finish - Machining: TiN
  • Country of Origin (subject to change): United States

Description

Corner Chamfer End Mill, TiN, 1 1/2 in

Reviews of Melin Tool Company #27678