Melin Tool Co
Coolant Hole Drill, #29, 24.2mm
- Zoro #: G5331641
- Mfr #: CDR-29-7X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drill Bit Size: #29
- Overall Length: 3.189"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,#29,24.2mm
- Number of Flutes: 2
- Shank Dia.: 4 mm
- Drill Bit Finish: nACo
- Drill Bit Point Angle: 140 Degrees
$80.00
Subtotal: $80.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CDR-29-7X Specifications
- Zoro #: G5331641
- Mfr #: CDR-29-7X
- Drill Bit Size: #29
- Overall Length: 3.189"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,#29,24.2mm
- Number of Flutes: 2
- Shank Dia.: 4 mm
- Drill Bit Finish: nACo
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
- Country of Origin (subject to change): United States
Description
Coolant Hole Drill,#29,24.2mm
Reviews of Melin Tool Co #CDR-29-7X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Coolant Hole Drill, 5/32" x 11.9mm CDR-5/32-3X
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 28.6mm CDR-3/8-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 9/16" x 71.4mm CDR-9/16-5X
- MELIN TOOL CO Coolant Hole Drill, #16, 1.106 CDR-16-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.1mm CDR-2.1MM-5X
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 14.70Mm 2XDCS5787A
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-04.900A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-03-10.200A0-WJ30RE
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, Q CXDCS3320AP
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9.50Mm CXDCR 0950AP
- Melin Tool Co Drill Bits