Melin Tool Co
Countersink, Hss, 90 deg., 2", Number of Flutes: 4
Mfr # HS4-2-90
Zoro # G4743221
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Explore More Products
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" HSCR-1-1/4-82
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 C4-1/4-82
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 HS3-5/8-100T
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 9/16" HSP0-9/16-90
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 HS6-3/8-120
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 DC6-1/4-90
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/8", Overall Length: 2-1/2" DHS4DP-3/8-90
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" HS0-9/16-82
- MELIN TOOL CO Countersink, Cobalt, 1F, 120 deg., 5/8" dia. HSP1-5/8-120
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS 53140
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink TSC7/16-3/16
- Melin Tool Co Countersinks