Skip to Main Content
customer-service Help
Melin Tool Company

Drill Mill, HSS, 60 deg., 1/2" x 1-1/4"

Melin Tool Company Drill Mill, HSS, 60 deg., 1/2" x 1-1/4" A-1616-DP60-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.78
  • Number of Flutes: 2
  • Milling Dia.: 1/2"
  • Length of Cut: 1-1/4"
See full product details
Orders over $75 ship free.
Total: $28.78

Melin Tool Company #A-1616-DP60-1 Specifications

  • Number of Flutes: 2
  • Milling Dia.: 1/2"
  • Length of Cut: 1-1/4"
  • Overall Length: 3-1/4"
  • Included Angle: 60 Degrees
  • Shank Dia.: 1/2"
  • Item: Drill Mill,HSS,60 deg.,1/2" x 1-1/4"
  • Single End/Double End: Single End
  • End Mill Material: Cobalt High Speed Steel
  • Finish: Uncoated
  • End Mill Style: Drill Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drill Mill,HSS,60 deg.,1/2 In. x 1-1/4 In.

Reviews of Melin Tool Company #A-1616-DP60-1