Skip to Main Content
customer-service Help
Melin Tool Company

Drill Mill, HSS, 60 deg., 5/16 x 23/32"

Melin Tool Company Drill Mill, HSS, 60 deg., 5/16 x 23/32" A-1210-DP60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.57
  • Number of Flutes: 2
  • Milling Dia.: 5/16"
  • Length of Cut: 23/32"
See full product details
Orders over $75 ship free.
Total: $22.57

Melin Tool Company #A-1210-DP60 Specifications

  • Number of Flutes: 2
  • Milling Dia.: 5/16"
  • Length of Cut: 23/32"
  • Overall Length: 2-15/32"
  • Included Angle: 60 Degrees
  • Shank Dia.: 3/8"
  • Item: Drill Mill,HSS,60 deg.,5/16 x 23/32"
  • End Mill Material: Cobalt High Speed Steel
  • Single End/Double End: Single End
  • Finish: Uncoated
  • End Mill Style: Drill Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drill Mill,HSS,60 deg.,5/16 x 23/32"

Reviews of Melin Tool Company #A-1210-DP60