Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, Carbide HP, 3/4"x1

Melin Tool Company End Mill, Carbide HP, 3/4"x1 EXMG-2424-L1R030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$160.25
  • Item: End Mill,Carbide HP,3/4"x1
  • Length of Cut: 1"
  • Number of Flutes: 3
See full product details
This item ships free.
Total: $160.25

Melin Tool Company #EXMG-2424-L1R030 Specifications

  • Item: End Mill,Carbide HP,3/4"x1
  • Length of Cut: 1"
  • Number of Flutes: 3
  • Shank Dia.: 3/4"
  • Milling Dia.: 3/4"
  • Overall Length: 4"
  • Finish: Bright
  • End Mill Style: Radius
  • Single End/Double End: Single End
  • End Mill Material: Carbide
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,Carbide HP,3/4"x1

Reviews of Melin Tool Company #EXMG-2424-L1R030