Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, Carbide HP, 3/4x1, Milling Dia.: 3/4"

Melin Tool Company End Mill,  Carbide HP,  3/4x1,  Milling Dia.: 3/4" ALMGN-2424-2-ZRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$253.58
  • Item: End Mill,Carbide HP,3/4x1
  • Overall Length: 6"
  • Shank Dia.: 3/4"
See full product details
This item ships free.
Total: $253.58

Melin Tool Company #ALMGN-2424-2-ZRN Specifications

  • Item: End Mill,Carbide HP,3/4x1
  • Overall Length: 6"
  • Shank Dia.: 3/4"
  • Milling Dia.: 3/4"
  • Finish: ZRN
  • Length of Cut: 1"
  • Number of Flutes: 2
  • End Mill Style: Radius
  • Single End/Double End: Single End
  • End Mill Material: Carbide
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,Carbide HP,3/4x1

Reviews of Melin Tool Company #ALMGN-2424-2-ZRN