Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, HP, Carbide, R.060, 1/2" x 2

Melin Tool Company End Mill, HP, Carbide, R.060, 1/2" x 2 VXMG5T-1616-R060L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.57
  • Number of Flutes: 5
  • End Mill Style: Radius
  • Finish: nACRo
See full product details
This item ships free.
Total: $101.57

Melin Tool Company #VXMG5T-1616-R060L Specifications

  • Number of Flutes: 5
  • End Mill Style: Radius
  • Finish: nACRo
  • Length of Cut: 2"
  • End Mill Material: Carbide
  • Item: End Mill,HP,Carbide,R.060,1/2" x 2
  • Milling Dia.: 1/2"
  • Shank Dia.: 1/2"
  • Overall Length: 4"
  • Single End/Double End: Single End
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,HP,Carbide,R.060,1/2" x 2

Reviews of Melin Tool Company #VXMG5T-1616-R060L