Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, HP, Carbide, R.060, 1/4 x 1/2, Finish: ZRN

Melin Tool Company End Mill,  HP,  Carbide,  R.060,  1/4 x 1/2,  Finish: ZRN HVMG3-808-R060-ZRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.00
  • Item: End Mill,HP,Carbide,R.060,1/4 x 1/2
  • Milling Dia.: 1/4"
  • Single End/Double End: Single End
See full product details
This item ships free.
Total: $75.00

Melin Tool Company #HVMG3-808-R060-ZRN Specifications

  • Item: End Mill,HP,Carbide,R.060,1/4 x 1/2
  • Milling Dia.: 1/4"
  • Single End/Double End: Single End
  • Finish: ZRN
  • End Mill Material: Carbide
  • Shank Dia.: 1/4"
  • Overall Length: 4"
  • Length of Cut: 1/2"
  • End Mill Style: Radius
  • Number of Flutes: 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,HP,Carbide,R.060,1/4 x 1/2

Reviews of Melin Tool Company #HVMG3-808-R060-ZRN