Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, HP, Carbide, R.120, 1 x 1-1/4, Number of Flutes: 2

Melin Tool Company End Mill,  HP,  Carbide,  R.120,  1 x 1-1/4,  Number of Flutes: 2 HVMG2-3232-L1R120-ZRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$388.76
  • Item: End Mill,HP,Carbide,R.120,1 x 1-1/4
  • End Mill Material: Carbide
  • Number of Flutes: 2
See full product details
This item ships free.
Total: $388.76

Melin Tool Company #HVMG2-3232-L1R120-ZRN Specifications

  • Item: End Mill,HP,Carbide,R.120,1 x 1-1/4
  • End Mill Material: Carbide
  • Number of Flutes: 2
  • Length of Cut: 1-1/4"
  • Overall Length: 5"
  • Shank Dia.: 1"
  • Single End/Double End: Single End
  • End Mill Style: Radius
  • Finish: ZRN
  • Milling Dia.: 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,HP,Carbide,R.120,1 x 1-1/4

Reviews of Melin Tool Company #HVMG2-3232-L1R120-ZRN