Skip to Main Content
customer-service Help
Melin Tool Company

End Mill, HP, Carbide, R.120, 5/8 x 3/4

Melin Tool Company End Mill, HP, Carbide, R.120, 5/8 x 3/4 HVMG2-2020-R120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.66
  • Item: End Mill,HP,Carbide,R.120,5/8 x 3/4
  • Milling Dia.: 5/8"
  • End Mill Material: Carbide
See full product details
This item ships free.
Total: $172.66

Melin Tool Company #HVMG2-2020-R120 Specifications

  • Item: End Mill,HP,Carbide,R.120,5/8 x 3/4
  • Milling Dia.: 5/8"
  • End Mill Material: Carbide
  • Finish: Bright
  • Shank Dia.: 5/8"
  • End Mill Style: Radius
  • Length of Cut: 3/4"
  • Number of Flutes: 2
  • Overall Length: 5"
  • Single End/Double End: Single End
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill,HP,Carbide,R.120,5/8 x 3/4

Reviews of Melin Tool Company #HVMG2-2020-R120