Melin Tool Company

Thread Mill, Npt Pipe, .990 x 1-1/2

Melin Tool Company Thread Mill, Npt Pipe, .990 x 1-1/2 TM-2.5-8NPT-S
Hover or click to zoom Tap to zoom
Key Features
  • Item: Thread Mill,Npt Pipe,.990 x 1-1/2
  • Overall Length: 5"
  • Shank Dia.: 1"
  • Number of Flutes: 6
  • Length of Cut: 1-1/2"
  • Finish: AlTiN
  • Cutting Dia.: 0.990"
  • End Mill Material: Carbide
See full product details
$408.33

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Melin Tool Company #TM-2.5-8NPT-S Specifications

  • Item: Thread Mill,Npt Pipe,.990 x 1-1/2
  • Overall Length: 5"
  • Shank Dia.: 1"
  • Number of Flutes: 6
  • Length of Cut: 1-1/2"
  • Finish: AlTiN
  • Cutting Dia.: 0.990"
  • End Mill Material: Carbide
  • Single End/Double End: Single End
  • Flute Type: Straight
  • Country of Origin (subject to change): United States

Description

Thread Mill,Npt Pipe,.990 x 1-1/2

Reviews of Melin Tool Company #TM-2.5-8NPT-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.