Meltric

715P0EP4 HANDLE w/CORD GRIP (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Color: Blue
  • Material: Poly
  • Interior Volume: 45 cu in
  • Thread Size: 1 1/4" NPT
  • Accessory Size: 5
  • Cable Range: .980-1.260 in
  • Package Quantity: 1
See all product information
This Product is Discontinued
Shop for all Cable Clamps & Clips
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents