Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Water Bath, 230V-50/60Hz, 45L
  • Zoro #: G0297845
  • Mfr #: WNE 45, 230V
$2,443.21
  • Manufacturers Warranty Length: 3 Yr.
  • Standards: VDE/GS/CE
  • Temp. Accuracy: +/-0.3 Degrees C
See full product details
This item ships free.

Memmert #WNE 45, 230V Specifications

  • Zoro #: G0297845
  • Mfr #: WNE 45, 230V
Manufacturers Warranty Length: 3 Yr. Standards: VDE/GS/CE
Temp. Accuracy: +/-0.3 Degrees C Inside Usable Dimensions: 23.2"L x 13.8"W x 8.7"H
Temp. Range (F): 9 Degrees to 203 Degrees Power Requirement: 230V-50/60Hz
Includes: Operating Manual Volume: 45L
Special Features: Delayed Switch-On, Programmable Hold Time, Visual Alarm for Over Temperature, Electronic Over Temperature Protection, Low Liquid Level Alarm, Audible Alarms, Mechanical Over Temperature Protection Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Water Bath, Temp. Range (F) 9 Degrees to 203 Degrees , Temp. Range (C) Ambient 5 Degrees to 95 Degrees , Temp. Accuracy +/-0.3 Degrees C, Volume 45L, Inside Usable Dimensions 23.2 In.L x 13.8 In.W x 8.7 In.H, Power Requirement 230V-50/60Hz, Standards VDE/GS/CE, Special Features Delayed Switch-On, Programmable Hold Time, Visual Alarm for Over Temperature, Electronic Over Temperature Protection, Low Liquid Level Alarm, Audible Alarms, Mechanical Over Temperature Protection

Reviews of Memmert #WNE 45, 230V