Coated Gloves, Palm and Fingers, L, 10", PR

MCR SAFETY| Zoro #: G0059044| Mfr #: N9696L

$3.17 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0059044 Mfr #: N9696L
Thumb Style: WingStandards: EN388
Color: Black/BlueItem: Coated Gloves
Lining: UnlinedInsulated: No
Application: Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, WarehousingGauge: 18
Glove Coating Finish: FlatCuff: Knit Wrist
Glove Coating Coverage: Palm and FingersGlove Coating Material: Polyurethane
ANSI/ISEA Puncture Level: 1Suggested Use Environment: Dry/Light Oil
Resists: AbrasionGlove Size: L
Glove Length: 10"Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves, Glove Coating Material Polyurethane, Glove Coating Finish Flat, Glove Coating Coverage Palm and Fingers, Suggested Use Environment Dry/Light Oil, Insulated No, Gauge 18, Lining Unlined, Glove Size L, Color Black/Blue, Cuff Knit Wrist, Glove Length 10 In., Thumb Style Wing, Standards EN388, ANSI/ISEA Puncture Level 1

Product Reviews