Coated Gloves, M, Black/Blue, PR

MCR SAFETY| Zoro #: G0059035| Mfr #: N9696M

$2.60 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0059035 Mfr #: N9696M
Thumb Style: WingStandards: EN388
Color: Black/BlueCoating Coverage: Palm/Fingertips
Item: Coated GlovesLining: Unlined
Application: Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, WarehousingGauge: 18
Resists: AbrasionCoating Material: Polyurethane
ANSI/ISEA Puncture Level: 1Suggested Use Environment: Dry/Light Oil
Coating Finish: FlatCuff: Knit Wrist
Size: MCountry of Origin (subject to change): Sri Lanka

Product Description

Enhanced grip and breathable comfort is what you get with this pair of coated gloves from Memphis Glove, ideal for protecting your hands from a long day's work. These size medium, black/blue coated gloves have a polyurethane coating with palm/fingertips coverage. It has an ANSI/ISEA puncture level of 1. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. Standards include: EN388 - 4.

Product Reviews