PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Coated Gloves, XL, Black/Blue, PR

MCR SAFETY| Zoro #: G0059053| Mfr #: N9696XL

$3.27 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0059053 Mfr #: N9696XL
Color: BlackSuggested Use Environment: Dry/Light Oil
Coating Material: PolyurethaneThumb Style: Wing
Standards: EN388ANSI/ISEA Puncture Level: 1
Cuff: Knit WristResists: Abrasion
Application: Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, WarehousingLining: Unlined
Item: Coated GlovesCoating Finish: Flat
Coating Coverage: Palm/FingertipsGauge: 18
Size: XLCountry of Origin (subject to change): Sri Lanka

Product Description

Protect your hands with this pair of coated gloves from Memphis Glove. Designed with a long day's work in mind, these gloves provide enhanced grip and protection to help you get through the day. These size extra large, black/blue coated gloves have a polyurethane coating with palm/fingertips coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA puncture level of 1. Standards include: EN388 - 4.

Product Reviews