Cut Resistant Gloves, Gray/Red, S, PR

MEMPHIS GLOVE| Zoro #: G0063156| Mfr #: 9683CSS

$8.24 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063156 Mfr #: 9683CSS
Cut Resistant: YesPalm Material: Synthetic Fiber/Fiberglass Knit Shell with Nitrile
Puncture Resistant: NoSuggested Use Environment: Oily
Finger Style: FullStandards: ANSI/ISEA, FDA
Weight: 1.68 lb.Lining: HPPE
Cut: GunnAbrasion Resistant: Yes
Back Material: Synthetic Fiber/Fiberglass/NitrileThumb Style: Straight
Country of Origin (subject to change): Pakistan

Product Description

Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 3 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color Gray/Red, Knit Cuff, Size S, Coating Coverage Full, Thumb Style Straight, Finger Style Full, Length 9 In., Palm Material Synthetic Fiber/Fiberglass Knit Shell with Nitrile, 1 Pair