DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cut Resistant Gloves, Gray/Red, XL, PR

MEMPHIS GLOVE |Zoro #: G0063183|Mfr #: 9683CSXL

$7.10 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063183 Mfr #: 9683CSXL
Thumb Style: StraightPalm Material: Synthetic Fiber/Fiberglass Knit Shell with Nitrile
Standards: ANSI/ISEA, FDABack Material: Synthetic Fiber/Fiberglass/Nitrile
Cut Resistant: YesAbrasion Resistant: Yes
Weight: 1.68 lb.Lining: HPPE
Puncture Resistant: NoFinger Style: Full
Cut: GunnSuggested Use Environment: Oily
Country of Origin (subject to change): Multiple

Product Description

Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 3 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color Gray/Red, Knit Cuff, Size XL, Coating Coverage Full, Thumb Style Straight, Finger Style Full, Length 10-1/2 In., Palm Material Synthetic Fiber/Fiberglass Knit Shell with Nitrile, 1 Pair

Product Reviews