JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cut Resistant Gloves, Nitrile, S, PR

MEMPHIS GLOVE| Zoro #: G0064355| Mfr #: N9676GS

$15.74 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0064355 Mfr #: N9676GS
Cut: CluteAbrasion Resistant: No
Weight: 1.40 lb.Finger Style: Full
Suggested Use Environment: Dry/Light OilCut Resistant: Yes
Puncture Resistant: NoLining: High-Performance Polyethylene/Dyneema(R)
Thumb Style: WingANSI Cut Grams: 1158
Country of Origin (subject to change): Multiple

Product Description

Cut Resistant Gloves, Nitrile/Polyurethane Coating Material, High-Performance Polyethylene/Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, Color Black/White, Knit Cuff, Size S, Thumb Style Wing, Finger Style Full, 1 Pair

Product Reviews