20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cut Resistant Gloves, Salt/Pepper, M, PR

MEMPHIS GLOVE| Zoro #: G2146724| Mfr #: 9676M

$9.84 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146724 Mfr #: 9676M
Palm Material: PolyurethaneLining: Dyneema(R)
Cut Resistant: YesFinger Style: Full
Suggested Use Environment: Dry/Light OilPuncture Resistant: No
Cut: GunnAbrasion Resistant: No
ANSI Cut Grams: 666Thumb Style: Straight
Weight: 1.62 lb.Country of Origin (subject to change): Multiple

Product Description

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, Color Black/White, Knit Cuff, Size M, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane, 1 Pair