Cut Resistant Gloves, Salt/Pepper, S, PR

MEMPHIS GLOVE| Zoro #: G0289301| Mfr #: 9676S

$9.85 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289301 Mfr #: 9676S
Thumb Style: StraightPuncture Resistant: No
Abrasion Resistant: NoFinger Style: Full
Cut: GunnLining: Dyneema(R)
Cut Resistant: YesSuggested Use Environment: Dry/Light Oil
ANSI Cut Grams: 666Palm Material: Polyurethane
Weight: 1.45 lb.Country of Origin (subject to change): Multiple

Product Description

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, Color Black/White, Knit Cuff, Size S, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane, 1 Pair

Product Reviews