Leather Palm Gloves, Beige, M, PR

MEMPHIS GLOVE| Zoro #: G0130794| Mfr #: 940M

$7.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130794 Mfr #: 940M
Thumb Style: WingBack Material: Black Canvas
Cuff: ElasticLeather Palm Material: Pigskin
Sold As: PairItem: Leather Palm Gloves
Lining: Polyester FleeceSize: M
Application: MiningColor: Beige
Cut: GunnStitching Material: Cotton/Polyester
Hand: Left/RightLeather Palm Type: Split
Country of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Pigskin, Leather Palm Type Split, Black Canvas Back Material, Elastic Cuff, Size M, Color Beige, Lining Polyester Fleece, Gunn Cut, Wing Thumb Style, Cotton/Polyester Stitching Material, Left/Right Hand, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.