Leather Palm Gloves, Beige, XL, PR

MEMPHIS GLOVE |Zoro #: G0130812|Mfr #: 940XL

$8.61 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130812 Mfr #: 940XL
Leather Palm Material: PigskinSold As: Pair
Hand: Left/RightItem: Leather Palm Gloves
Lining: Polyester FleeceCuff: Elastic
Cut: GunnThumb Style: Wing
Stitching Material: Cotton/PolyesterColor: Beige
Application: MiningSize: XL
Back Material: Black CanvasLeather Palm Type: Split
Country of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Pigskin, Leather Palm Type Split, Black Canvas Back Material, Elastic Cuff, Size XL, Color Beige, Lining Polyester Fleece, Gunn Cut, Wing Thumb Style, Cotton/Polyester Stitching Material, Left/Right Hand, 1 Pair

Product Reviews