Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Hi Vis, L, PR

  • Zoro #: G0130855
  • Mfr #: 940HVL
$7.45
  • Size: L
  • Cut: Gunn
  • Stitching Material: Cotton/Polyester
See full product details
Orders over $75 ship free.

Memphis Glove #940HVL Specifications

  • Zoro #: G0130855
  • Mfr #: 940HVL
Size: L Cut: Gunn
Stitching Material: Cotton/Polyester Back Material: Hi-Visibility Yellow Canvas
Leather Palm Type: Split Thumb Style: Wing
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines Sold As: Pair
Application: Mining Item: Leather Gloves
Cuff: Elastic Hand: Left/Right
Leather Palm Material: Pigskin Color: Beige
Lining: Polyester Fleece Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Color Beige, Stitching Material Cotton/Polyester, Elastic Cuff, Wing, Polyester Fleece Lining, 1 Pair

Reviews of Memphis Glove #940HVL