Leather Palm Gloves, Hi Vis, M, PR

MEMPHIS GLOVE |Zoro #: G0130846|Mfr #: 940HVM

$9.41 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130846 Mfr #: 940HVM
Leather Palm Material: PigskinSold As: Pair
Hand: Left/RightItem: Leather Palm Gloves
Lining: Polyester FleeceCuff: Elastic
Cut: GunnThumb Style: Wing
Stitching Material: Cotton/PolyesterColor: Beige
Application: MiningSize: M
Back Material: Hi-Visibility Yellow CanvasLeather Palm Type: Split
Country of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Pigskin, Leather Palm Type Split, Hi-Visibility Yellow Canvas Back Material, Elastic Cuff, Size M, Color Beige, Lining Polyester Fleece, Gunn Cut, Wing Thumb Style, Cotton/Polyester Stitching Material, Left/Right Hand, 1 Pair

Product Reviews