Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Hi Vis, S, PR

  • Zoro #: G0130837
  • Mfr #: 940HVS
$9.41
  • Leather Palm Material: Pigskin
  • Back Material: Hi-Visibility Yellow Canvas
  • Item: Leather Gloves
See full product details
Orders over $75 ship free.

Memphis Glove #940HVS Specifications

  • Zoro #: G0130837
  • Mfr #: 940HVS
Leather Palm Material: Pigskin Back Material: Hi-Visibility Yellow Canvas
Item: Leather Gloves Leather Palm Type: Split
Size: S Lining: Polyester Fleece
Color: Beige Sold As: Pair
Cuff: Elastic Hand: Left/Right
Application: Mining Thumb Style: Wing
Cut: Gunn Stitching Material: Cotton/Polyester
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Color Beige, Stitching Material Cotton/Polyester, Elastic Cuff, Wing, Polyester Fleece Lining, 1 Pair

Reviews of Memphis Glove #940HVS