Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steam Trap, 2" NPT Outlet, SS Disc

  • Zoro #: G0613468
  • Mfr #: 46-830
$608.39
  • Max. Operating PSI: 30 psi
  • Pressure Air Vent: Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
  • NPT Port: 2 in
See full product details
This item ships free.

Mepco #46-830 Specifications

  • Zoro #: G0613468
  • Mfr #: 46-830
Max. Operating PSI: 30 psi Pressure Air Vent: Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Port: 2 in Type: Float and Thermostatic
Pipe Configuration: (2) Pipe, (1) Inlet and (1) Outlet Downstream PSI Range: 0 to 25 psi
Trap Position: Horizontal NPT Outlet: 2 in
Max. Temp.: 450 Degrees F NPT Inlet: 2 in
Body Material: Cast Iron Disc Material: Stainless Steel
Item: Steam Trap (F)NPT Connections: 2 in
End to End Length: 8 1/2 in Application: Steam
Condensate Capacity Lbs/Hr: 12,500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Steam Trap, (F)NPT Connections 2 in, Max. Operating PSI 30 psi, End to End Length 8 1/2 in, Condensate Capacity Lbs/Hr 12,500, Max. Temp. 450 Degrees F, Type Float and Thermostatic, Downstream PSI Range 0 to 25 psi, Body Material Cast Iron, NPT Inlet 2 in, NPT Outlet 2 in, NPT Port 2 in, Disc Material Stainless Steel, Pipe Configuration (2) Pipe, (1) Inlet and (1) Outlet, Trap Position Horizontal

Reviews of Mepco #46-830