KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, Diaphragm, 20 to 250 psi

MERCOID| Zoro #: G1940461| Mfr #: SA1112E-S5-K2

$337.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: SA11
Item: Pressure Switch
Port Type: 1-Port 1/2" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940461 Mfr #: SA1112E-S5-K2
Series: SA11Item: Pressure Switch
Port Type: 1-Port 1/2" FNPTAction: Standard
NEMA Rating: 4xContact Form: SPDT
Actuation Type: DiaphragmRange: 20 to 250 psi
Differential: 5 to 12.5 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Weather Proof and Explosion Proof, Actuation Type Diaphragm, Pressure Range 20 to 250 PSI, Differential Pressure 5 to 12.5 PSI, Max. Pressure 1200 PSI, Contact Type SPDT, Amps 15A, HP 1/8 HP @ 125 V AC, 1/4 HP @ 250 V AC, Enclosure NEMA 4X, Number of Ports 1, Inlet 1/2 In FNPT, Temp. Range -30 to 180 F, Standards Class I, Groups B, C and D, Class II Groups E, F, and G

Reviews