KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Swtch, Stndrd, SPDT, 30 to 500 psi

MERCOID| Zoro #: G2076444| Mfr #: SA1113E-A4-K1

$294.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: SA11
Item: Pressure Switch
Port Type: 1-Port 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076444 Mfr #: SA1113E-A4-K1
Series: SA11Item: Pressure Switch
Port Type: 1-Port 1/4" FNPTAction: Standard
NEMA Rating: 4xContact Form: SPDT
Actuation Type: DiaphragmRange: 30 to 500 psi
Differential: 12 to 45 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Weather Proof and Explosion Proof, Actuation Type Diaphragm, Pressure Range 30 to 500 PSI, Differential Pressure 12 to 45 PSI, Max. Pressure 1200 PSI, Contact Type SPDT, Amps 15A, HP 1/8 HP @ 125 V AC, 1/4 HP @ 250 V AC, Enclosure NEMA 4X, Number of Ports 1, Inlet 1/4 In FNPT, Temp. Range -30 to 180 F, Standards Class I, Groups B, C and D, Class II Groups E, F, and G

Reviews