Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Oxygen Cylinder, Carbon Fiber Composite

  • Zoro #: G0082115
  • Mfr #: FW255CYLT

$306.92

Details
  • Length: 4-1/2"
  • Cylinder: Refillable
  • Height: 17-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Meret Products #FW255CYLT Specifications

  • Zoro #: G0082115
  • Mfr #: FW255CYLT
Length: 4-1/2" Cylinder: Refillable
Height: 17-1/2" Width: 4-1/2"
Item: High Strength Oxygen Cylinder For Use With: Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
Material: Carbon Fiber Composite Flow Rate: 0 to 25 Lpm
Capacity: 255L Includes: Toggle Valve
Number of Settings: 0 Country of Origin (subject to change): United States

Description

High Strength Oxygen Cylinder, Flow Rate 0 to 25 Lpm, Capacity 255L, Material Carbon Fiber Composite, Length 4-1/2 In., Width 4-1/2 In., Height 17-1/2 In., For Use With Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D, Cylinder Refillable, Number of Settings 0, Includes Toggle Valve

Reviews of Meret Products #FW255CYLT