Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Oxygen Cylinder, Carbon Fiber Composite

  • Zoro #: G0082081
  • Mfr #: FW425CYLP

$325.69

Details
  • Width: 6-1/2"
  • Flow Rate: 0 to 25 Lpm
  • Number of Settings: 0
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Meret Products #FW425CYLP Specifications

  • Zoro #: G0082081
  • Mfr #: FW425CYLP
Width: 6-1/2" Flow Rate: 0 to 25 Lpm
Number of Settings: 0 Capacity: 425L
Cylinder: Refillable Item: High Strength Oxygen Cylinder
Height: 17-1/2" Material: Carbon Fiber Composite
Length: 6-1/2" Includes: Post Valve
For Use With: Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D Country of Origin (subject to change): United States

Description

High Strength Oxygen Cylinder, Flow Rate 0 to 25 Lpm, Capacity 425L, Material Carbon Fiber Composite, Length 6-1/2 In., Width 6-1/2 In., Height 17-1/2 In., For Use With Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D, Cylinder Refillable, Number of Settings 0, Includes Post Valve

Reviews of Meret Products #FW425CYLP