Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Oxygen Cylinder, Carbon Fiber Composite

  • Zoro #: G0082142
  • Mfr #: FW623CYLP

$345.81

Details
  • Flow Rate: 0 to 25 Lpm
  • Material: Carbon Fiber Composite
  • Length: 8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Meret Products #FW623CYLP Specifications

  • Zoro #: G0082142
  • Mfr #: FW623CYLP
Flow Rate: 0 to 25 Lpm Material: Carbon Fiber Composite
Length: 8" For Use With: Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D
Number of Settings: 0 Item: High Strength Oxygen Cylinder
Height: 19-1/2" Width: 8"
Cylinder: Refillable Capacity: 623L
Includes: Post Valve Country of Origin (subject to change): United States

Description

High Strength Oxygen Cylinder, Flow Rate 0 to 25 Lpm, Capacity 623L, Material Carbon Fiber Composite, Length 8 In., Width 8 In., Height 19-1/2 In., For Use With Mfr. No. AREG8715ME-BU, EMSREG8725 Series AREG8725-B2D, Cylinder Refillable, Number of Settings 0, Includes Post Valve

Reviews of Meret Products #FW623CYLP