Digital Manometer.0 to 100 PSIG.+/-0.25

MERIAM| Zoro #: G0979106| Mfr #: ZM100-5

$475.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: (3) AADisplay: LCDMax. Pressure: 200 psi (14 Bar)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979106 Mfr #: ZM100-5
Battery Type: (3) AADisplay: LCD
Max. Pressure: 200 psi (14 Bar)Pressure Range: 0 to 100 psig
Includes: Batteries, Red Boot and InstructionsAccuracy: +/-0.25%
Resolution: 0.1 psiStorage Temp. Range: -40 Degrees to 140 Degrees F
Manufacturers Warranty Length: 1 yr.Item: Handheld Digital Manometer
Operating Temp. Range: 14 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 100 psig, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.1 psi, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews