KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Manometer.0 to 15 PSIG.+/-0.05

MERIAM| Zoro #: G1923336| Mfr #: M200-GI0015

$932.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 5 digit LCD
Manufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923336 Mfr #: M200-GI0015
Display: 5 digit LCDManufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees FPressure Range: 0 to 15 psig
Resolution: 0.001 psiBattery Type: (4) AA
Operating Temp. Range: 23 Degrees to 122 Degrees FStandards and Approvals: Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4
Accuracy: +/-0.05%Max. Pressure: 30 psi (2 Bar)
Item: Handheld Digital ManometerIncludes: Batteries, Red Boot and Instructions
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 15 psig, Max. Pressure 30 psi (2 Bar), Accuracy +/-0.05 Percent, Display 5 Digit LCD, Resolution 0.001 psi, Operating Temp. Range 23 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, Battery Type (4) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews