KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Manometer.0 to 30 PSIG.+/-0.25

MERIAM| Zoro #: G0807134| Mfr #: ZM100-12

$448.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Alarm: No
Type: Series M100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807134 Mfr #: ZM100-12
Display: LCDAlarm: No
Type: Series M100Connection Type: 1/8" FNPT
Interface: NoneStorage Temp. Range: -40 Degrees to 140 Degrees F
Pressure Range: 0 to 30 psigResolution: 0.01 psi
For Use With: Calibrator for measuring pressureBattery Type: (3) AA
Velocity: NoneManufacturers Warranty Length: 1 YEAR
Standards and Approvals: Zi065 NIST Certificate with data, order separatelyAccuracy: +/-0.25%
Max. Pressure: 200 psi (14 Bar)Data Storage: None
Operating Temp. Range: 14 Degrees to 122 Degrees FItem: Handheld Digital Manometer
Operating Range: 30psigIncludes: Batteries, Red Boot and Instructions
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 30 psig, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.01 psi, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews