KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Manometer.0 to 38 PSIA.+/-0.05

MERIAM| Zoro #: G1454695| Mfr #: M200-AI0038

$1000.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Display 5 significant digit LCD (0.25" high) 2 line x 16 alphanumeric characters with contrast adjustment. Two stage backlight with visual overrange indication
Battery Type: (6) AA
Includes: Protective Red Boot, Alkaline Batteries and User's Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454695 Mfr #: M200-AI0038
Display: Display 5 significant digit LCD (0.25" high) 2 line x 16 alphanumeric characters with contrast adjustment. Two stage backlight with visual overrange indicationBattery Type: (6) AA
Includes: Protective Red Boot, Alkaline Batteries and User's ManualStandards and Approvals: Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, UL Listed, cUL Listed 22W1
Pressure Range: 0 to 38 psiaMax. Pressure: 150 psi (10 Bar)
Manufacturers Warranty Length: 1 YEAROperating Temp. Range: 23 Degrees to 122 Degrees F
Type: M2 Series SmartItem: Handheld Digital Manometer
Resolution: 0.01 psiConnection Type: 1/8" female NPT, 316L SS
Storage Temp. Range: -40 Degrees to 140 Degrees FAccuracy: +/-0.05%
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 38 psia, Max. Pressure 150 psi (10 Bar), Accuracy +/-0.05 Percent, Display 5 Digit LCD, Resolution 0.01 psi, Operating Temp. Range 23 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, Battery Type (6) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews