KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Manometer.0 to 5 PSIG.+/-0.25

MERIAM| Zoro #: G1278295| Mfr #: ZM100-20

$448.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Manufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278295 Mfr #: ZM100-20
Display: LCDManufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees FPressure Range: 0 to 5 psig
Resolution: 0.001 psiBattery Type: (3) AA
Operating Temp. Range: 14 Degrees to 122 Degrees FAccuracy: +/-0.25%
Max. Pressure: 200 psi (14 Bar)Item: Handheld Digital Manometer
Includes: Batteries, Red Boot and InstructionsCountry of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 5 psig, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.001 psi, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews