DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Manometer.0 to 50 PSIG.+/-0.25

MERIAM| Zoro #: G2411421| Mfr #: ZM100-13

$493.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Operating Range: 50psig
Battery Type: (3) AA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411421 Mfr #: ZM100-13
Display: LCDOperating Range: 50psig
Battery Type: (3) AAIncludes: Batteries, Red Boot and Instructions
Pressure Range: 0 to 50 psigAccuracy: +/-0.25%
Max. Pressure: 200 psi (14 Bar)Velocity: None
Manufacturers Warranty Length: 1 YEARStorage Temp. Range: -40 Degrees to 140 Degrees F
Operating Temp. Range: 14 Degrees to 122 Degrees FType: Series M100
Item: Handheld Digital ManometerData Storage: None
For Use With: Calibrator for measuring pressureInterface: None
Resolution: 0.01 psiConnection Type: 1/8" FNPT
Standards and Approvals: Zi065 NIST Certificate with data, order separatelyAlarm: No
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 50 psig, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.01 psi, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews